RS PRO RS Pro push button switch, SPDT, 3 A @ 250 V ac, On-On, panel mount

Sebelum PPN:
Rp869.900
Spesifikasi
Belt-End FinishSolder
Button ColorSilver
Contact ConfigurationSPDT
Contact MaterialSilver alloy
Contact Rated Voltage (V)AC250
Cutout Diameter (mm)(Panel) 16
LED ColorBlue
LightingYes
Operating Patternslatch
Protection ClassIP65,IP67
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Voltage (V)AC250
Surface Mount DevicePanel mount
Type Of ActuatorRound type
contact Current Rating (A)3@250Vac

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
RS part number: <811-8409')811-8409/, <811-8418')811-8418/, <811-8411')811-8411/, <811-8392')811-8392/, <811-8402')811-8402/, <811-8405')811-8405/, <811-8386')811-8386/, <811-8395')811-8395/, <811-8398')811-8398/, <811-8421')811-8421/, <811-8430')811-8430/ , <811-8433')811-8433/, <811-8415')811-8415/, <811-8424')811-8424/, <811-8427')811-8427/RS Part Number: <811-8452')811-8452/, <811-8455')811-8455 /, <811-8449')811-8449/, <811-8443')811-8443/, <811-8437')811-8437/, <811-8446')811-8446/, <811-8461')811-8461/, <811-8465')811-8465/, <811-8459')811-8459/, <811-8468')811-8468/, Anti-vandal 16mm push button switch, designed to resist physical interference and suitable for any application where water and dust must be prevented from entering the panel, such as public kiosks/exterior panels/open dashboards, etc. Stainless steel construction, ring illumination (5 colors available), 12V/24V LED options, IP67 panel protection

Ulasan Produk

Tidak ada ulasan