RS PRO RS Pro push button switch, SPDT, 3 A @ 250 V ac, On-On, panel mount

Sebelum PPN:
Rp909.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Switch Action = On-On Contact Configuration = SPDT Mounting Type = Panel Mount Panel Cutout Size = 16 (Dia.) mm Panel Cutout Diameter = 16mm Contact Current Rating = 3 A @ 250 V ac Contact AC Rating Voltage = 250V Rated Voltage = 250V ac Illumination = Yes LED Color = Red Terminal Type = Quick Connect RS Part Number: < 811-8409') 811-8409/, < 811-8418') 811-8418/, < 811-8411') 811-8411/, < 811-8392') 811-8392/, < 811-8402') 811-8402/, < 811-8405') 811-8405/, < 811-8386') 811 -8386/, < 811-8395') 811-8395/, < 811-8398') 811-8398/, < 811-8421') 811-8421/, < 811-8430') 811-8430/, < 811 -8433') 811-8433/, < 811-8415') 811-8415/, < 811-8424') 811-8424/, < 811-8427') 811-8427/ RS part number: < 811- 8452') 811-8452/, < 811-8455') 811-8455/, < 811-8449') 811-8449/, < 811-8443') 811-8443/, < 811-8437') 811-8437 /, < 811-8446') 811-8446/, < 811-8461') 811-8461/, < 811-8465') 811-8465/, < 811-8459') 811-8459/, < 811-8468 ') 811-8468/. Anti-vandal 16 mm push button switch. Designed to resist physical interference to prevent water and dust from entering panels such as public kiosks/external panels/open dashboards Suitable for any application that requires it. Stainless steel construction Ring illuminated (5 colors to choose from) 12 V / 24 V LED options IP67 on-panel protection

Ulasan Produk

Tidak ada ulasan