RS PRO RS PRO Push Button Switch, Panel Mount, SPDT

Sebelum PPN:
Rp609.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single-pole, double-throw illuminated pushbutton switch (KPB series) IP65 rating. Lightweight plastic cover, customizable groove pattern, silver metal cap with LED light.
Application categories include communications/wireless equipment, test and measurement equipment, automation equipment, office equipment, and industrial equipment.
Feature
Specification
Illumination = Yes Panel cutout diameter = 22.2mm
Mounting Type = Panel Mount Push Button Color = Green Contact Form = SPDT
Rated voltage = 250V ac
Push button type = Round
LED Color = Green
IP protection rating = IP65
Contact current rating = 3 A, 5 A
Contact Material = Brass Case Color = Silver V

Ulasan Produk

Tidak ada ulasan