RS PRO RS PRO Push Button Switch, Panel Mount, DPDT

Sebelum PPN:
Rp609.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single pole double throw anti-vandal switches (MPB series) IP67 rated and available in 16 mm, 19 mm, 22 mm, 25 mm and high current.
It is also suitable for other industrial applications where vandal resistance is required in public environments.
We offer a wide range of options, including illuminated, sealed and long life options.
RS Pro metal switches offer excellent features such as light weight, high strength, corrosion resistance, design and heat dissipation.
Applications Industrial control equipment, medical equipment, security monitoring equipment, vehicle peripherals, audio-visual equipment, energy storage equipment.
Feature
Specification
Illumination = Yes Panel cutout diameter = 22.2mm
Mounting Type = Panel Mount Contact Configuration = DPDT
Rated voltage = 250V ac
Push button type = Round
LED Color = Blue
IP protection rating = IP67
Contact current rating = 3 A, 5 A
Contact Material = Copper Legend = Power Symbol V

Ulasan Produk

Tidak ada ulasan