RS PRO RS PRO Push Button Switch, Momentary, PCB, SPST

Sebelum PPN:
Rp219.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Operating Characteristics = Momentary Illumination = None Panel Cutout Diameter = 13.6mm
Mounting Type = PCB
Push Button Color = Orange Contact Configuration = SPST
Rated voltage = 32/125V ac
Push button type = Dome
IP protection rating = IP67
Contact current rating = 400 mA @ 32 V ac
Contact Material = Gold over Silver Manufacturer Part Number = PAS6B2M4CES4V

Sub-Miniature Push Button Switch. This sub-miniature push button switch provides an excellent mechanism for controlling machines and processes with momentary switch action and an RS PRO branded single pole on/off switch.
The caps are made from high quality polyamide 6/6 with gold-plated silver-plated contacts.
Push button switches available for panel mounting with screw bushing or snap-in.
.Operating force: 2N-5N .Contact bounce: 10 ms .Mechanical life: 1,000,000 cycles .Soldering: Max 350°C for 5 seconds. Typical applications for sub-miniature push button switches: .Test equipment .Telecommunications equipment .Network systems .Mobile devices. RS PRO is a range of original branded products, offering a wide range of high-quality, great value products.
Trusted by engineers all over the world, all RS PRO products are rigorously tested to demanding industry standards.
Only products that manufacturers are confident in are given the RS PRO seal of approval, so you can use them with confidence.

Ulasan Produk

Tidak ada ulasan