RS PRO RS PRO Push Button Switch, Momentary, PCB, SPST

Sebelum PPN:
Rp159.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Operating Characteristics = Momentary Illumination = None Mounting Type = PCB
Push button color = Black Contact configuration = SPST
Rated voltage = 32/50/125V ac
Push Button Type = Plunger Contact Current Rating = 400 mA @ 20 V
Contact Material = Gold Plated Brass
Manufacturer Part Number = 8MS9P1B06M7RES

PCB Mount Pushbutton Switches. RS subminiature pushbutton switches are available with PCB or solder terminals.
Typical applications include telecommunications, instrumentation, and medical equipment.

Ulasan Produk

Tidak ada ulasan