RS PRO RS PRO Push Button Switch, Momentary, Panel Mount, SPST

Sebelum PPN:
Rp12.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Push button vandal resistant switches (MPB series) IP67 rated and available in 16mm, 19mm, 22mm, 25mm and high current.
It is also suitable for other industrial applications where vandal resistance is required in public environments.
We offer a wide range of options, including illuminated, sealed and long life options.
RS Pro metal switches offer excellent features such as light weight, high strength, corrosion resistance, design and heat dissipation.
Applications Industrial control equipment, medical equipment, security monitoring equipment, vehicle peripherals, audio-visual equipment, energy storage equipment.
Feature
Specification
Operating Characteristics = Momentary Illumination = Yes Panel Cutout Diameter = 16mm
Mounting Type = Panel Mount Push Button Color = Silver Contact Configuration = SPST
Rated voltage = 36V dc
Push button type = Round
LED Color = Green
IP protection rating = IP67
Contact current rating = 2 A
Contact Material = Silver Alloy Contact DC Rated Voltage = 36V

Ulasan Produk

Tidak ada ulasan