RS PRO RS PRO Push Button Switch, Momentary, Panel Mount, SPDT

Sebelum PPN:
Rp219.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Operating Characteristics = Momentary Illumination = None Mounting Type = Panel Mount Push Button Color = Red Contact Configuration = SPDT
Rated voltage = 32/50/125V ac
Push Button Style = Square Contact Current Rating = 3 A @ 120 V ac
Contact Material = Copper alloy, silver plated Manufacturer Part Number = 7MS7AP2230M1QESV

Panel Mount Pushbutton Switches. RS snap action pushbuttons are available in PCB and solder terminal styles.
Typical applications include telecommunications, instrumentation, and medical equipment.
Mechanical life: 50000 times

Ulasan Produk

Tidak ada ulasan