RS PRO RS PRO Push Button Switch, Latching, Panel Mount, SPDT

Sebelum PPN:
Rp919.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High current vandal resistant push button switches (MW Series) IP67 rated. Available in 19mm, 22mm, 25mm and high current.
The microswitch and bushing are replaceable.
This eliminates maintenance-related issues and improves replacement convenience.
High current switches also offer a variety of indicator choices including non-indicating, ring indicator, power symbol indicator and customer-specific design options.
Applications Industrial control equipment, medical equipment, security monitoring equipment, vehicle peripherals, audio-visual equipment, energy storage equipment.
Feature
Specification
Operating Characteristics = Latch Illumination = None Panel Cutout Diameter = 19.1mm
Mounting Type = Panel Mount Contact Configuration = SPDT
Rated voltage = 250 / 125V ac
Push button type = Round
IP protection rating = IP67
Contact current rating = 16 A, 26 A
Contact Material = Brass Legend = Power Symbol V

Ulasan Produk

Tidak ada ulasan