RS PRO RS Pro push button switch, 15 mA, momentary, panel mount

Sebelum PPN:
Rp629.900
Spesifikasi
Belt-End FinishQuick connect
Button ColorSilver
Contact ConfigurationSPST
Contact MaterialSilver alloy
Contact Rated Current (mA)15
Contact Rated Voltage (V)DC36
Cutout Diameter (mm)(Panel) 12
LED ColorBlue
LightingYes
Operating PatternsMomentary
Protection ClassIP65,IP67
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Voltage (V)AC/DC24
Surface Mount DevicePanel mount
Type Of ActuatorRound type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
RS Pro Stainless Steel Pushbutton Switches - Recessed Actuator, RS Pro Anti-vandal Stainless Steel Switches offer a cost-effective and durable panel mounting option, making them suitable for a wide range of applications. They feature a multi-coloured LED ring for easy status indication. This range of anti-vandal switches is highly durable for heavy-duty indoor and outdoor applications as well as exposed installations in public places. Features and Benefits A cost-effective product without compromising on premium construction. IP65 rated. Multi-coloured LED ring. Silver alloy contacts for excellent conductivity. Designed for use in harsh indoor and outdoor environments. Suitable for use in public places.

Ulasan Produk

Tidak ada ulasan