RS PRO RS Pro push button switch, 15 mA, momentary, panel mount

Sebelum PPN:
Rp749.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Switch Operation = Momentary Mounting Type = Panel Mount Panel Cutout Size = 12 (Dia.)mm Panel Cutout Diameter = 12mm Contact Current Rating = 15 mA Contact DC Voltage Rating = 36V Voltage Rating = 24V ac/dc Illumination = Yes LED Color = Green Operating Temperature Range = -20 to +55°C RS Pro Stainless Steel Pushbutton Switches - Flush Actuator. RS Pro anti-vandal stainless steel switches feature cost effective and durable panel mounting options suitable for a wide range of applications. The product is equipped with LED rings in various colors for easy status indication. This series of anti-vandal switches is highly durable for harsh indoor and outdoor applications as well as exposed installations in public areas. Features and Benefits Cost-effective product without compromising premium construction. IP65 grade Equipped with LED rings of various colors. Silver alloy contacts for excellent conductivity. Designed for use in harsh indoor and outdoor environments. Available for use in public places.

Ulasan Produk

Tidak ada ulasan