RS PRO RS Pro power inductor, 100 μH, 10A, 44mΩ

Sebelum PPN:
Rp849.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Inductance = 100 μH Maximum DC Current = 10A Mounting Type = Radial Maximum DC Resistance = 44mΩ Tolerance = ±15% Diameter = 50mm Height = 21mm Dimensions = 50 (Dia.) x 21mm Series = DP Terminal Type = Radial Leaded ISO -9001:2000 S-16949:2002 ISO-14001:2004. RS Pro Toroidal Power Inductors, 22 to 1000 uf. RS Pro toroidal power inductors can be used for EMI filtering and energy storage. The compact design is effective in controlling the AC output ripple of switch mode power supplies. Various combinations of inductance values and current ratings are available. Features Low cost Zero radiation design High temperature soldering, pinned leads for easy board mounting Operating frequency up to 100 kHz RoHS compliant

Ulasan Produk

Tidak ada ulasan