RS PRO RS PRO Potentiometer, 500 Ohm, 1W

Sebelum PPN:
Rp359.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Potentiometer Type = Rotary Maximum Resistance = 500Ω
Number of gangs = 1
Number of revolutions = 1
Rated power = 1W
Electrical Taper = Linear Element Material = Wirewound Mounting Type = Panel Mount Termination Style = Solder Shaft Length = 25mm
Shaft diameter = 6.35 mm
Tolerance = ±10%

RS PRO 25mm Wirewound Potentiometer - Single Turn. Brought to you by RS PRO, a range of rotary potentiometers suitable for a variety of applications.
They are widely used in electronic devices, and each model can be mounted on a variety of devices and boards.
These particular models have a lifespan of 100,000 revolutions and perform well in audio and electronic applications.
All models are highly reliable and of excellent quality.
Features and Benefits. Sturdy construction 25mm shaft Power rating: 1W Single turn 285° mechanical rotation. What is a Potentiometer? A potentiometer is a fixed resistor that increases or decreases resistance in a specific application.
Typically used in either digital or analog applications, there are two main types of potentiometers: rotary and linear.
Linear - Rectangular strip that can be pulled up or down to obtain the required resistance.
It is often used to adjust the microphone output or volume of a sound system.
Rotary - The shaft forms the axis of the knob, and these parts are built into dimmer switches and speakers.
Rotating it (usually to the right) increases resistance and increases power output.
In this case, the output is light, sound, or voltage.
Function of a Potentiometer. Potentiometers, which are used in a variety of applications, function as resistors in electronic devices.
For example, a dimmer switch, which is used in place of a light switch, contains a potentiometer.
Depending on the direction it is turned, the resistance increases or decreases, which manipulates the light output from the bulb.
Another common use is as a volume switch for a speaker or sound system.
They are usually rotary or linear, but there are also different types of materials, such as:
Wirewound Conductive Plastic Carbon Cermet

Ulasan Produk

Tidak ada ulasan