RS PRO RS PRO Polypropylene film capacitor

Sebelum PPN:
Rp169.900 - Rp1.299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Capacitance: 25μF Voltage: 440V ac Mounting Type: Screw Mount Tolerance: ±10% Series: MRA440 Application: Single-phase induction motors, 3-phase motors Length: 98mm Dimensions: 50 (Dia.) 98mm Temperature Characteristics: PLYP Operating Temperature Min: -25°C MRA440 Series Polypropylene Film Capacitors. Brought to you by the trusted RS brand, the MRA440 series polypropylene film capacitors are designed for permanent connection in the auxiliary winding of single-phase induction motors. The polypropylene film element in this motor is encapsulated in a flame-retardant resin and encased in an aluminium case. Features and Benefits: Dissipation Factor ≤ 0.001 Double (1/4 inch) terminations for soldering or push-on receptacles Mounts with M8 10 mm studs

Ulasan Produk

Tidak ada ulasan