RS PRO RS Pro Polypropylene capacitor (PP), 440V ac, 10μF, ± 10%

Sebelum PPN:
Rp299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Capacitance = 10μF Voltage = 440V ac Mounting Type = Screw Mount Tolerance = ±10% Series = MRA440 Application = Single Phase Induction Motor, 3 Phase Motor Length = 98mm Dimensions = 35 (Dia.) x 98mm Temperature Characteristics = PLYP Capacitor Family = Film MRA440 Series Polypropylene Film Capacitors. Brought to you under the trusted RS brand, the MRA440 series polypropylene film capacitors are designed for permanent connection in the auxiliary windings of single-phase induction motors. The polypropylene film element of this motor is sealed with flame-retardant resin and housed in an aluminum case. Features and Benefits: Dissipation factor μ .001 Double (1/4 inch), terminal M8 x 10 mm stud mounting for soldering or push-on receptacles

Ulasan Produk

Tidak ada ulasan