RS PRO RS PRO Platinum Resistance Temperature Sensor, Temperature Sensor Type K, 0°C to +1000°C, 250mm

Sebelum PPN:
Rp1.199.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Thermocouple Type = K Probe Length = 250mm Probe Diameter = 6mm Probe Material = Stainless Steel Minimum Sensing Temperature = 0°C Maximum Sensing Temperature = +1000°C Response Time = <2s Criteria Meet = RoHS Compliant Pt100 3 or 2 Wire Cable Also available RTDs with adjustable process fittings and RTDs with thermowells also available. Type J and K mineral insulated thermocouples with slide fittings. Type J and K thermocouples with adjustable process fittings and ungrounded junctions. . Exterior material Solid mineral insulation Bendable B DIN head

Ulasan Produk

Tidak ada ulasan