RS PRO RS Pro pin header, 20 pins, 2 rows, straight 2.54mm

Sebelum PPN:
Rp389.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Pitch = 2.54mm Number of Contacts = 20 Number of Rows = 2 Body Orientation = Straight Pin Length = 8.5mm Tail Pin Length = 3mm Termination Method = Solder Contact Plating = Bright Tin Voltage Rating = 650 V ac Extension Header (8.5 mm). Dual row 0.1 inch pitch tin plated header with 8.5 mm pin length. Ideal for a variety of applications, such as vertically stacking boards with bottom sockets.

Ulasan Produk

Tidak ada ulasan