RS PRO RS PRO Pilot Lamp, 48 to 65V dc, Green, Mounting Hole Size: 22mm

Sebelum PPN:
Rp1.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
If you are not using the spare negative terminal, we recommend insulating it.
RS Pro LED Indicator 22mm Mounting. Brought to you by RS Pro, this range of LED indicators is suitable for a variety of applications.
Compact and rugged, this LED indicator features a recessed bezel made from polished satin or black chrome brass.
These LED indicators are very bright, consume low power and have a long lifespan.
All models are highly reliable and of excellent quality.
Features and Benefits. 16mm tinted diffused lens 25mm diameter gloss satin or black chrome brass recessed bezel Negative terminal for "daisy chaining" 2 Expected life: 60,000 hours Mounting hole size: 22 x 22.5 mm. Indicator Uses. The use of the indicator is entirely up to the user.
It can be fixed to a circuit board and attached to push buttons and switches.
Primarily, these types of indicators are used in circuit boards and electronic designs.
This is because of their relatively small size compared to other types of indicators, such as turn signals on cars.
Why choose LED? For superior performance, enhanced by long life and low power consumption, LED is the way to go.
However, there are a variety of other possible reasons:
Temperature LEDs generate much less heat than incandescent or neon lights.
Directional LEDs emit light in only one direction, reducing the need for additional components such as reflectors.
However, this is not the case when the LED indicator is used as a signal on a circuit board.
Cost LEDs are generally available in greater quantities than standard bulbs or pilot lights, making them a cost-effective solution to purchase and operate.
Do these indicators come with fixings? Each indicator comes standard with a fixing nut, washer and gasket.
Quick and easy installation.
Feature
Specification
Rated voltage = 48 -> 65V dc
Light output color = Green Mounting hole size = 22mm
Lamp Type = LED
Bezel Style = Protrusion Current Rating = 10mA
Length = 61mm

Ulasan Produk

Tidak ada ulasan