RS PRO RS PRO Pilot Lamp, 2V dc, White, Mounting Hole Size: 6mm

Sebelum PPN:
Rp309.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rated voltage = 2V dc
Light output color = White Mounting hole size = 6mm
Lamp Type = LED
Lamp size = 3 mm
Termination Type = Lead Wire
IP Rating = IP67
Bezel Style = Raised Bezel Color = Chrome Current Rating = 20mA
Intensity = 100mcd
Length = 12mm

UL. Fixing nut, spring washer. LED indicator, 6mm mounting, wire. These LEDs are IP67 rated and designed for panel mounting, making them suitable for most environments, including outdoor environments.
These products are available with a wide temperature range of -40 to +85°C, which increases the number of potential applications.
These 3mm LEDs require a 6mm panel cutout and are supplied with a fixing nut and spring washer.
They have a nominal rating of 2 V dc (without resistors) and an operating voltage Vop of 1.8 (min) to 2.5 V dc (max).
Choose from a variety of bezel finishes and styles.
6mm panel mount LED indicator 3mm colored diffused epoxy lens or 3mm colorless clear ultra-bright LEDs Bright chrome, black chrome or satin gray bezel finishes Protruding, recessed or flat bezel types Wire terminals Rated voltage: 2V dc Sealed to IP67 Viewing angle: up to 100° Expected life: 100,000 hours Operating temperature range: -40 to +85°C

Ulasan Produk

Tidak ada ulasan