RS PRO RS PRO Pilot Lamp, 2V dc, Red, Mounting Hole Size: 12mm

Sebelum PPN:
Rp259.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UL. RS Pro 12mm LED Indicator, IP40. A high-quality indicator range from RS Pro.
Each indicator is compact, durable and has an IP40 rating.
Ideal for use in harsh indoor and outdoor environments.
The best thing about these indicators is that they are quick and easy to install.
Each unit comes with a convenient pin terminal.
All models are highly reliable and of excellent quality.
Features and Benefits. Fixed Light Mounting Hole Size: 12mm Protruding Chrome Bezel Pin Terminals Protection Rating: IP40. Why Choose LED? For superior performance, enhanced by long life and low power consumption, LED is the only way forward.
However, there are a variety of other possible reasons:
Temperature LEDs generate much less heat than incandescent or neon lights.
Directional LEDs emit light in only one direction, reducing the need for additional components such as reflectors.
However, this is not the case when the LED indicator is used as a signal on a circuit board.
Cost LEDs are generally available in greater quantities than standard bulbs or pilot lights, making them a cost-effective solution to purchase and operate.
Indicator Uses. How you use indicators is entirely up to you.
It can be fixed to a circuit board and attached to push buttons and switches.
Primarily, these types of indicators are used in circuit boards and electronic designs.
This is because of their relatively small size compared to other types of indicators, such as turn signals on cars.
Do these indicators come with fixings? Each indicator comes standard with a fixing nut, washer and gasket.
Quick and easy installation.
Feature
Specification
Rated voltage = 2V dc
Light output color = Red Mounting hole size = 12mm
Lamp Type = LED
Bezel Style = Protrusion Current Rating = 20mA
Strength = 2700mcd
Length = 38.5mm

Ulasan Produk

Tidak ada ulasan