RS PRO RS PRO Pilot Lamp, 2V dc, Red, Mounting Hole Size: 12mm

Sebelum PPN:
Rp109.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Do not operate these LED indicators without an appropriate series resistor or other current limiting device.
Snap-in LED indicator, 12 mm mounting. 8 mm colored diffused epoxy lens. Snap-in design eliminates the need for mounting hardware. Black plastic recessed bezel enhances LED contrast. 500 mm long wire lead connection. Expected life: 60,000 hours. Mounting hole size: 12 mm
Feature
Specification
Rated voltage = 2V dc
Light output color = Red Mounting hole size = 12mm
Lamp Type = LED
Termination Type = Lead Wire Bezel Style = Raised Bezel Color = Black Current Rating = 20mA
Strength = 2700mcd
Length = 18.5mm

Ulasan Produk

Tidak ada ulasan