RS PRO RS PRO Pilot Lamp, 24V dc, Yellow, Mounting Hole Size: 8mm

Sebelum PPN:
Rp569.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rated voltage = 24V dc
Light output color = Yellow Mounting hole size = 8mm
Lamp Type = LED
Termination Type = Lead Wire
IP Rating = IP67
Bezel Style = Raised Bezel Color = Chrome Current Rating = 20mA
Intensity = 40mcd
Length = 22.5mm

UL. RS Pro 8mm LED Indicator, IP67. From RS Pro, these LEDs are IP67 rated and designed for panel mounting, making them suitable for most environments, including outdoor environments.
These products are available with a wide temperature range of -40 to +85°C, which increases the number of potential applications.
These 5mm LEDs require an 8mm panel cutout and are supplied with fixing nuts and spring washers.
These products feature polished chrome bezels and are available in a variety of voltage ratings and bezel styles.
All models are highly reliable and of excellent quality.
Features and Benefits. 8mm panel mount LED indicator. 5mm tinted diffused epoxy lens or 5mm clear ultra-bright LED. Polished chrome bezel. Protruding, recessed or flush bezel available. 12 to 28V dc. Wire termination. IP67 sealed. Viewing angle: up to 100°. Expected lifespan: 100,000 hours. Operating temperature range: -40 to +85°C. What protection do these indicators provide? Each LED indicator is IP67 rated.
Although it is not completely waterproof, it provides full protection from dust and other small particles.
It can also be fully immersed in water (up to a depth of 1 m) for up to 30 minutes.
How this feature is used will vary depending on your application, but if you follow the guidelines above correctly, your LEDs will continue to operate smoothly.
Why choose LEDs? While LEDs' main selling points are their long lifespan and low power consumption, there are many other reasons to choose them, including:
Temperature - LEDs generate much less heat than incandescent or neon lights.
Directionality - LEDs emit light in only one direction, reducing the need for additional components such as reflectors.
However, this is not the case when the LED indicator is used as a signal on a circuit board.
Cost - LEDs are generally available in greater quantities than standard bulbs or pilot lights, making them a cost-effective solution to purchase and operate.
When operating this LED indicator, be sure to use a current limiting device such as an appropriate series resistor.
Indicator Uses. How you use indicators is entirely up to you.
It can be fixed to a circuit board and attached to push buttons and switches.
Primarily, these types of indicators are used in circuit boards and electronic designs.
This is because of their relatively small size compared to other types of indicators, such as turn signals on cars.
Do these indicators come with fixings? Each LED indicator comes with a fixing nut, washer and gasket.
Quick and easy installation.

Ulasan Produk

Tidak ada ulasan