RS PRO RS PRO Pilot Lamp, 24V dc, Yellow, Mounting Hole Size: 8mm

Sebelum PPN:
Rp399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rated voltage = 24V dc
Light output color = Yellow Mounting hole size = 8mm
Lamp Type = LED
Termination Type = Lead Wire
IP Rating = IP67
Bezel Style = Recessed Bezel Color = Chrome Current Rating = 20mA
Intensity = 6mcd
Length = 27.6mm

UL. RS Pro 8mm LED Indicator, Lead Terminals. Brought to you by RS Pro, these LED indicators are a great solution for a variety of applications.
The body is sealed to IP67 ingress protection with flying lead terminations, allowing it to be used in harsh environments and outdoor applications.
RS Pro LED indicators are extremely bright and long lasting, making them suitable for use in a wide range of devices.
All models are highly reliable and of excellent quality.
Features and Benefits. . 5mm colored diffused epoxy lens. . Maximum panel thickness: 7mm. . 200mm flying lead connection. . IP67 rated seal. . Bi-color type has two LEDs connected inversely in parallel. . Tri-color type has two LEDs connected to a common cathode. What is a Tri-Color LED? A tri-color indicator contains two LEDs of different colors.
By default, two LEDs emit light symmetrically, producing a two-color mixed light.
The best way to understand how this works is like mixing paint.
For example, the combination of red and green is yellow.
If the two LEDs were red and green, the light emitted from the indicator would be bright yellow.
What protection do these indicators provide? Each LED indicator is IP67 rated.
Although it is not completely waterproof, it provides full protection from dust and other small particles.
It can also be fully immersed in water (up to a depth of 1 m) for up to 30 minutes.
How this feature is used will vary depending on your application, but if you follow the guidelines above correctly, your LEDs will continue to operate smoothly.
Do these indicators come with fixings? Each LED indicator comes with a fixing nut, washer and gasket.
Quick and easy installation.

Ulasan Produk

Tidak ada ulasan