RS PRO RS PRO Pilot Lamp, 24V dc, Red, Mounting Hole Size: 8mm

Sebelum PPN:
Rp459.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO mm LED Indicators. From RS PRO, our range of LED indicators are compact, robust and of high quality construction with solder tab terminations.
It is relatively easy to install and can be used for a variety of purposes.
It also comes in three color options, so the possibilities are endless.
You can choose the type that best suits your needs, such as signals, warnings, and displays.
All models are reliable and of excellent quality.
Features: mm color diffused epoxy lens Various voltage options Color options Low power consumption Recessed polished chrome bezel. What is a color LED? The color indicator has two different color LEDs.
Typically, two LEDs emit symmetrically and two LEDs output light in combination.
To understand how this works, think of it like mixing paint.
For example, mixing red and green makes yellow, so if the two LEDs are red and green, the indicator will emit a bright yellow light.
Indicator Uses. How you use indicators is up to you.
It can be fixed to a printed circuit board or attached to a push button or switch.
This type of indicator is primarily used in the design of circuit boards and electronic devices.
This is because they are relatively small in size compared to other types of indicators, such as turn signals on cars.
Why choose LEDs? While long life and low power consumption are the main advantages of LEDs, there are many other reasons to choose them, including:
Temperature LEDs generate much less heat than incandescent or neon lights.
Directional LEDs only emit light for current flowing in one direction, reducing the need for additional components such as reflectors.
However, this does not apply if you are using the LED indicator as a signal on a circuit board.
Do these LED indicators come with the appropriate fixings? The LED indicators come with fixing nuts, washers and gaskets.
Quick and easy installation.
Feature
Specification
Rated voltage = 24V dc
Light output color = Red Mounting hole size = 8mm
Lamp Type = Flashing LED
Termination Type = Solder Tab Bezel Style = Raised Bezel Color = Chrome Current Rating = 20mA
Intensity = 50mcd
Length = 33.9mm

Ulasan Produk

Tidak ada ulasan