RS PRO RS PRO Pilot Lamp, 24V dc, Green, Mounting Hole Size: 14mm

Sebelum PPN:
Rp799.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
2 If using dc LED indicators, be sure to use current limiting components such as appropriate series resistors.
14mm Ultra Bright IP67 LED Panel Indicator. RS 14mm panel mount ultra bright LED indicator.
They feature a 10mm colored diffused epoxy lens and are available with either a raised or flat bezel.
Key applications include process control, commercial appliances, communications, radar, earthmoving vehicles, trucks, excavators, cranes, trains, HVAC, energy management applications, lifts and machine tools.
Features and Benefits IP67 sealed High brightness Protruding, recessed and flush bezels Glossy black chrome bezel finish
Feature
Specification
Rated voltage = 24V dc
Light output color = Green Mounting hole size = 14mm
Lamp Type = LED
Termination Type = Faston, Solder Lug
IP Rating = IP67
Bezel Style = Recessed Bezel Color = Chrome Current Rating = 20mA
Strength = 250mcd
Length = 35.6mm

Ulasan Produk

Tidak ada ulasan