Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Rated voltage = 24V dc
Light output color = Blue Mounting hole size = 14mm
Lamp Type = LED
Termination Type = Lead Wire
IP Rating = IP67
Bezel Style = Flush Mount Current Rating = 20mA
Intensity = 10mcd
Length = 30.6mm
UL. Fixing nut, spring washer. RS Pro LED indicator, 14mm mounting recessed bezel. Brought to you by RS Pro, these LED indicators are a great solution for a variety of applications.
The body is sealed at the wire end to meet IP67 ingress protection, allowing it to be used in harsh environments and outdoor applications.
RS Pro LED indicators are extremely bright and long lasting, making them suitable for use in a wide range of devices.
All models are highly reliable and of excellent quality.
Features and Benefits. . 10mm tinted diffused epoxy lens . Maximum panel thickness: 11mm . Wire termination . 2-colour wiring: colour can be changed by reversing the voltage on the red (+) anode and black (-) cathode . 3-colour wiring: red (+) and green (+) anodes and black (-) cathode . IP67 sealed construction. What is a 3-colour LED? A 3-colour indicator contains two different coloured LEDs.
By default, two LEDs emit light symmetrically, producing a two-color mixed light.
The best way to understand how this works is like mixing paint.
For example, the combination of red and green is yellow.
If the two LEDs were red and green, the light emitted from the indicator would be bright yellow.
Advantages of LEDs. The main selling points of LEDs are their long lifespan and low power consumption, but there are many other reasons as well, including:
Temperature - LEDs generate much less heat than incandescent or neon lights.
Directionality - LEDs emit light in only one direction, reducing the need for additional components such as reflectors.
However, this is not the case when the LED indicator is used as a signal on a circuit board.
Cost - LEDs are generally available in greater quantities than standard bulbs or pilot lights, making them a cost-effective solution to purchase and operate.
When operating this LED indicator, be sure to use a current limiting device such as an appropriate series resistor.
What protection do these indicators provide? Each LED indicator is IP67 rated.
Although it is not completely waterproof, it provides full protection from dust and other small particles.
It can also be fully immersed in water (up to a depth of 1 m) for up to 30 minutes.
How this feature is used will vary depending on your application, but if you follow the guidelines above correctly, your LEDs will continue to operate smoothly.
Do these indicators come with fixings? Each LED indicator comes with a fixing nut, washer and gasket.
Quick and easy installation.
Light output color = Blue Mounting hole size = 14mm
Lamp Type = LED
Termination Type = Lead Wire
IP Rating = IP67
Bezel Style = Flush Mount Current Rating = 20mA
Intensity = 10mcd
Length = 30.6mm
UL. Fixing nut, spring washer. RS Pro LED indicator, 14mm mounting recessed bezel. Brought to you by RS Pro, these LED indicators are a great solution for a variety of applications.
The body is sealed at the wire end to meet IP67 ingress protection, allowing it to be used in harsh environments and outdoor applications.
RS Pro LED indicators are extremely bright and long lasting, making them suitable for use in a wide range of devices.
All models are highly reliable and of excellent quality.
Features and Benefits. . 10mm tinted diffused epoxy lens . Maximum panel thickness: 11mm . Wire termination . 2-colour wiring: colour can be changed by reversing the voltage on the red (+) anode and black (-) cathode . 3-colour wiring: red (+) and green (+) anodes and black (-) cathode . IP67 sealed construction. What is a 3-colour LED? A 3-colour indicator contains two different coloured LEDs.
By default, two LEDs emit light symmetrically, producing a two-color mixed light.
The best way to understand how this works is like mixing paint.
For example, the combination of red and green is yellow.
If the two LEDs were red and green, the light emitted from the indicator would be bright yellow.
Advantages of LEDs. The main selling points of LEDs are their long lifespan and low power consumption, but there are many other reasons as well, including:
Temperature - LEDs generate much less heat than incandescent or neon lights.
Directionality - LEDs emit light in only one direction, reducing the need for additional components such as reflectors.
However, this is not the case when the LED indicator is used as a signal on a circuit board.
Cost - LEDs are generally available in greater quantities than standard bulbs or pilot lights, making them a cost-effective solution to purchase and operate.
When operating this LED indicator, be sure to use a current limiting device such as an appropriate series resistor.
What protection do these indicators provide? Each LED indicator is IP67 rated.
Although it is not completely waterproof, it provides full protection from dust and other small particles.
It can also be fully immersed in water (up to a depth of 1 m) for up to 30 minutes.
How this feature is used will vary depending on your application, but if you follow the guidelines above correctly, your LEDs will continue to operate smoothly.
Do these indicators come with fixings? Each LED indicator comes with a fixing nut, washer and gasket.
Quick and easy installation.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
