Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Fixing nuts, washers and gaskets. RS Pro 12mm LED indicator, tab terminal. A range of high-quality indicators from RS Pro.
Each indicator is compact, durable and has an IP67 rating.
Ideal for use in harsh indoor and outdoor environments.
The best thing about these indicators is that they are quick and easy to install.
Each unit comes with convenient solder lug terminals.
All models are highly reliable and of excellent quality.
Features and Benefits. mm colored polycarbonate diffused lens. Various voltages. 14 mm gloss satin chrome brass bezel, protruding. Sunlight readable. Long life, low power consumption. What protection do these indicators provide? Each model offers excellent protection, as indicated by an IP67 rating.
Although not fully waterproof, all indicators in this series are fully protected against dust and other small particles.
It can also be fully immersed in water (up to a depth of 1 m) for up to 30 minutes.
How this feature is used will vary depending on your application, but if you follow the guidelines above correctly, your LEDs will continue to operate smoothly.
Why choose LEDs? LEDs have many advantages.
Long life and low power consumption are the main features, but there are many other reasons too.
Temperature LEDs generate much less heat than incandescent or neon lights.
Directional LEDs emit light in only one direction, reducing the need for additional components such as reflectors.
However, this is not the case when the LED indicator is used as a signal on a circuit board.
Do these LED indicators come with the appropriate fixings? Each indicator comes standard with a fixing nut, washer and gasket.
Quick and easy installation.
Each indicator is compact, durable and has an IP67 rating.
Ideal for use in harsh indoor and outdoor environments.
The best thing about these indicators is that they are quick and easy to install.
Each unit comes with convenient solder lug terminals.
All models are highly reliable and of excellent quality.
Features and Benefits. mm colored polycarbonate diffused lens. Various voltages. 14 mm gloss satin chrome brass bezel, protruding. Sunlight readable. Long life, low power consumption. What protection do these indicators provide? Each model offers excellent protection, as indicated by an IP67 rating.
Although not fully waterproof, all indicators in this series are fully protected against dust and other small particles.
It can also be fully immersed in water (up to a depth of 1 m) for up to 30 minutes.
How this feature is used will vary depending on your application, but if you follow the guidelines above correctly, your LEDs will continue to operate smoothly.
Why choose LEDs? LEDs have many advantages.
Long life and low power consumption are the main features, but there are many other reasons too.
Temperature LEDs generate much less heat than incandescent or neon lights.
Directional LEDs emit light in only one direction, reducing the need for additional components such as reflectors.
However, this is not the case when the LED indicator is used as a signal on a circuit board.
Do these LED indicators come with the appropriate fixings? Each indicator comes standard with a fixing nut, washer and gasket.
Quick and easy installation.
Feature
SpecificationRated voltage = 24V ac/dc
Light output color = Yellow Mounting hole size = 12mm
Lamp Type = LED
Termination Type = Solder Tab
IP Rating = IP67
Bezel Style = Raised Bezel Color = Chrome Current Rating = 20mA
Intensity = 50mcd
Length = 56mm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
