RS PRO RS PRO Pilot Lamp, 24V ac/dc, Red, Mounting Hole Size: 8mm

Sebelum PPN:
Rp359.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro mm LED Indicator, IP67. Brought to you by RS Pro, these indicators provide a great solution for warning and caution in relevant applications.
Available in three colors: red, yellow, and green.
For operation or safety, some sort of traffic light system can be applied to the circuit board or electrical design.
Each LED indicator is IP67 rated, providing excellent protection and making it fully operational in both indoor and outdoor applications.
All models are highly reliable and of excellent quality.
Features and Benefits. 25mm high contrast tinted diffused epoxy lens IP67 rating Solder tab terminals Gold terminals (anode +ve) Various voltage ratings. How are these indicators protected? Each model offers excellent protection as indicated by an IP67 rating.
Although not fully waterproof, all indicators in this series are fully protected against dust and other small particles.
It can also be fully immersed in water (up to a depth of 1 m) for up to 30 minutes.
How this feature is used will vary depending on your application, but if you follow the guidelines above correctly, your LEDs will continue to operate smoothly.
Why choose LEDs? LEDs have many advantages.
Long life and low power consumption are the main features, but there are many other reasons too.
Temperature LEDs generate much less heat than incandescent or neon lights.
Directional LEDs emit light in only one direction, reducing the need for additional components such as reflectors.
However, this is not the case when the LED indicator is used as a signal on a circuit board.
Do these LED indicators come with the correct fixings? Each indicator comes with a fixing nut, washer and gasket.
Feature
Specification
Rated voltage = 24V ac/dc
Light output color = Red Mounting hole size = 8mm
Lamp Type = LED
Termination Type = Solder Tab
IP Rating = IP67
Bezel Style = Protrusion Current Rating = 20mA
Intensity = 50mcd
Length = 44mm

Ulasan Produk

Tidak ada ulasan