RS PRO RS PRO Pilot Lamp, 24V ac, Green, Mounting Hole Size: 8mm

Sebelum PPN:
Rp319.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro mm LED indicator. A high-quality indicator from RS Pro.
These LED indicators are the perfect solution for applications requiring signaling or warning lights.
By improving the quality and reliability of each indicator and LED, we have achieved high brightness levels and a long lifespan with low power consumption.
The indicator body features convenient solder lugs for quick and easy installation and termination to your application.
Features and Benefits. mm colored diffused epoxy lens Choice of LED color: red, green, yellow Quick install solder tab terminals Available in both black satin and black chrome brass bezels 2.8 mm 0.8 mm terminals Various voltage ratings. Indicator Applications. The application of the indicator is entirely up to the user.
It can be fixed to a circuit board and attached to push buttons and switches.
Primarily, these types of indicators are used in circuit boards and electronic designs.
This is because of their relatively small size compared to other types of indicators, such as turn signals on cars.
The LEDs installed inside the device are highly reliable and of excellent quality.
Why choose LEDs? LEDs have many advantages.
Long life and low power consumption are the main features, but there are many other reasons too.
Temperature LEDs generate much less heat than incandescent or neon lights.
Directional LEDs emit light in only one direction, reducing the need for additional components such as reflectors.
However, this is not the case when the LED indicator is used as a signal on a circuit board.
Feature
Specification
Rated voltage = 24V ac
Light output color = Green Mounting hole size = 8mm
Lamp Type = LED
Termination Type = Solder Tab Bezel Style = Raised Bezel Color = Chrome Current Rating = 20mA
Intensity = 40mcd
Length = 40mm

Ulasan Produk

Tidak ada ulasan