RS PRO RS PRO Pilot Lamp, 220V ac, Green, Mounting Hole Size: 14mm

Sebelum PPN:
Rp499.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UL certified components. Fixing nut, spring washer. If using V dc LED indicators, be sure to use current limiting components such as stable series resistors.
14mm Rear End Epoxy Sealed IP67 Short Body LED Indicator. A range of 14mm diameter panel mount short body LED indicators from RS Pro.
It features a 10mm color diffused LED.
The indicators are available in polished or black chrome bezel finishes and in raised and recessed bezel styles.
Compatible voltages are 2 dc, 12 dc, 24 dc, 110 ac, and 220 ac.
The rear end is epoxy sealed, has 200mm of wire and is panel sealed to an IP67 rating.
Includes fixing nuts and spring washers. Features and Benefits: IP67 panel sealed, epoxy sealed rear end, vibration isolation, color diffused LED, wide viewing angle, wire termination: UL certified 200 mm. Applications: Medical, Communications, Engineering, Transportation Systems, Specialty Vehicles, Agriculture Vehicles, General Purpose Outdoor Applications
Feature
Specification
Rated voltage = 220V ac
Light output color = Green Mounting hole size = 14mm
Lamp Type = LED
Termination Type = Lead Wire
IP Rating = IP67
Bezel Style = Protrusion Current Rating = 3mA
Strength = 2200mcd
Length = 22.2mm

Ulasan Produk

Tidak ada ulasan