Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Rated voltage = 21.6 → 26.4V dc
Light output color = Orange Mounting hole size = 8mm
Lamp Type = LED
IP Rating = IP67
Bezel Style = Recessed Bezel Color = Chrome Current Rating = 20mA
Strength = 110mcd
Length = 34.9mm
UL. RS Pro 8mm LED Indicator IP67 Protection Rating. From RS Pro, LED indicators are the perfect solution for a variety of applications.
The housing has solder lug terminated Faston terminals and is sealed to IP67, making it suitable for harsh environments and outdoor use.
RS PRO LED indicators are bright, long-lasting and suitable for use in a wide range of devices.
All models are highly reliable and of excellent quality.
Features. . 5 mm tinted diffused epoxy lens. . Maximum panel thickness: 7 mm. . Solder lug / Faston terminals. . Sealed to IP67 protection. . Recessed polished chrome bezel. What is a 3-color LED?. The 3-color indicator contains two different colored LEDs.
Typically, two LEDs emit symmetrically and two LEDs output light in combination.
To understand how this works, think of it like mixing paint.
For example, mixing red and green makes yellow, so if the two LEDs are red and green, the indicator will emit a bright yellow light.
Indicator Uses. How you use indicators is up to you.
It can be fixed to a printed circuit board or attached to a push button or switch.
This type of indicator is primarily used in the design of circuit boards and electronic devices.
This is because they are relatively small in size compared to other types of indicators, such as turn signals on cars.
Why choose LEDs? While long life and low power consumption are the main advantages of LEDs, there are many other reasons to choose them, including:
Temperature - LEDs generate much less heat than incandescent or neon lights.
Directionality - LEDs only emit light when current flows in one direction, reducing the need for additional components such as reflectors.
However, this does not apply if you are using the LED indicator as a signal on a circuit board.
Cost - LEDs are generally available in greater quantities than standard bulbs or pilot lights, making them a cost-effective solution to purchase and operate.
Do these indicators come with fixings? Each LED indicator comes with fixing nuts, washers and gaskets.
Quick and easy installation.
Light output color = Orange Mounting hole size = 8mm
Lamp Type = LED
IP Rating = IP67
Bezel Style = Recessed Bezel Color = Chrome Current Rating = 20mA
Strength = 110mcd
Length = 34.9mm
UL. RS Pro 8mm LED Indicator IP67 Protection Rating. From RS Pro, LED indicators are the perfect solution for a variety of applications.
The housing has solder lug terminated Faston terminals and is sealed to IP67, making it suitable for harsh environments and outdoor use.
RS PRO LED indicators are bright, long-lasting and suitable for use in a wide range of devices.
All models are highly reliable and of excellent quality.
Features. . 5 mm tinted diffused epoxy lens. . Maximum panel thickness: 7 mm. . Solder lug / Faston terminals. . Sealed to IP67 protection. . Recessed polished chrome bezel. What is a 3-color LED?. The 3-color indicator contains two different colored LEDs.
Typically, two LEDs emit symmetrically and two LEDs output light in combination.
To understand how this works, think of it like mixing paint.
For example, mixing red and green makes yellow, so if the two LEDs are red and green, the indicator will emit a bright yellow light.
Indicator Uses. How you use indicators is up to you.
It can be fixed to a printed circuit board or attached to a push button or switch.
This type of indicator is primarily used in the design of circuit boards and electronic devices.
This is because they are relatively small in size compared to other types of indicators, such as turn signals on cars.
Why choose LEDs? While long life and low power consumption are the main advantages of LEDs, there are many other reasons to choose them, including:
Temperature - LEDs generate much less heat than incandescent or neon lights.
Directionality - LEDs only emit light when current flows in one direction, reducing the need for additional components such as reflectors.
However, this does not apply if you are using the LED indicator as a signal on a circuit board.
Cost - LEDs are generally available in greater quantities than standard bulbs or pilot lights, making them a cost-effective solution to purchase and operate.
Do these indicators come with fixings? Each LED indicator comes with fixing nuts, washers and gaskets.
Quick and easy installation.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
