RS PRO RS PRO Pilot Lamp, 21.6 to 26.4V dc, Orange, Mounting Hole Size: 6mm

Sebelum PPN:
Rp419.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rated voltage = 21.6 → 26.4V dc
Light output color = Orange Mounting hole size = 6mm
Lamp Type = LED
IP Rating = IP67
Bezel Style = Flush Mount Current Rating = 20mA
Strength = 60mcd
Length = 27mm

RS Pro 6mm LED Indicator Tab Terminal. A high-quality indicator from RS Pro.
These LED indicators are the perfect solution for applications requiring signaling or warning lights.
By improving the quality of each indicator and LED, we have achieved high brightness levels and a long lifespan with low power consumption.
Each indicator includes convenient solder lugs for quick and easy installation and termination to your application.
All models are highly reliable and of excellent quality.
Features and Benefits. 3mm tinted diffused epoxy lens. 2mm x 0.5mm blade termination. Solder tab blade terminals. Connection tabs are color coded for polarity (gold +ve, silver -ve). Various voltage ratings. Indicator Applications. Indicator applications are entirely up to the user.
It can be fixed to a circuit board and attached to push buttons and switches.
Primarily, these types of indicators are used in circuit boards and electronic designs.
This is because of their relatively small size compared to other types of indicators, such as turn signals on cars.
Why choose LEDs? LEDs have many advantages.
Long life and low power consumption are the main features, but there are many other reasons too.
Temperature - LEDs generate much less heat than incandescent or neon lights.
Directionality - LEDs emit light in only one direction, reducing the need for additional components such as reflectors.
However, this is not the case when the LED indicator is used as a signal on a circuit board.
Do these LED indicators come with the correct fixings? Each indicator comes with a fixing nut and spring washer.

Ulasan Produk

Tidak ada ulasan