RS PRO RS PRO Pilot Lamp, 130 V dc, 230V ac, Yellow, Mounting Hole Size: 19mm

Sebelum PPN:
Rp689.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LED panel indicator, 19mm mounting hole, 24 Vac/dc, 230 Vac / 115 Vdc. This product has 0.011 inch (2.8 x 0.8 mm) terminals and includes a fixing nut and washer.
Operating Temperature Range: -25 to +60°C. Features and Benefits: 10mm color diffused round lens. 22mm diameter, gloss satin, black, or matte satin chrome brass bezel. Expected Life: 100,000 hours. Mounting Hole Size: 19 to 19.5mm
Feature
Specification
Rated voltage = 130 V dc, 230 V ac
Light output color = Yellow Mounting hole size = 19mm
Lamp Type = LED
Bezel Style = Raised Bezel Color = Chrome Current Rating = 3mA
Intensity = 50mcd
Length = 67.5mm

Ulasan Produk

Tidak ada ulasan