RS PRO RS PRO Pilot Lamp, 12V dc, Red, Mounting Hole Size: 8mm

Sebelum PPN:
Rp629.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rated voltage = 12V dc
Light output color = Red Mounting hole size = 8mm
Lamp Type = LED
Termination Type = Faston, Solder Lug
IP Rating = IP67
Bezel Style = Recessed Bezel Color = Chrome Current Rating = 20mA
Intensity = 10mcd
Length = 28.8mm

Fixing nut, spring washer. LED indicator, 8 mm mount, low current, reverse polarity protected, 12/24 V dc. RS 8 mm panel mount LED indicators have a 5 mm color diffused epoxy lens, reverse polarity protection diode and a recessed polished chrome bezel finish.
Suitable for a wide range of applications including medical, communications, engineering, transportation systems, specialised vehicles and agricultural vehicles.
IP67 sealed Low current: 1 mA (approx.) High brightness Recessed polished chrome bezel

Ulasan Produk

Tidak ada ulasan