RS PRO RS PRO Pilot Lamp, 12V dc, Red, Mounting Hole Size: 6mm

Sebelum PPN:
Rp359.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rated voltage = 12V dc
Light output color = Red Mounting hole size = 6mm
Lamp Type = LED
Lamp size = 3 mm
Termination Type = Solder Tab
IP Rating = IP67
Bezel Style = Flush Mount Current Rating = 20mA
Intensity = 10mcd
Length = 27mm

UL. Fixing nut, spring washer. LED indicator, 6mm mounting, 12/24V dc, recessed bezel. Brought to you by the trusted RS Pro, these LED indicators have a diffused epoxy lens and a recessed chrome bezel.
The body has convenient solder lug terminals.
It is also sealed to meet IP67 ingress protection, making it suitable for outdoor applications in harsh environments.
LED indicators are extremely bright, have a long lifespan, and consume low power, making them suitable for a wide range of equipment applications.
. 3mm colored diffused epoxy lens . Maximum panel thickness: 7mm . Gold Faston terminal indicates anode (+), silver terminal indicates cathode (-) . 2-color LED, connect gold Faston (+) to emit one color, reverse the power supply voltage to emit the other color

Ulasan Produk

Tidak ada ulasan