RS PRO RS PRO Pilot Lamp, 12V dc, Mounting hole size: 14mm

Sebelum PPN:
Rp729.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rated voltage = 12V dc
Mounting hole size = 14mm
Lamp Type = LED
Termination Type = Lead Wire
IP Rating = IP67
Bezel Style = Protrusion Current Rating = 20mA
Length = 28.8mm

UL recognized. UL. Fixing nut, spring washer. LED indicator, 14mm mounting, 12/24 Vdc, wire. Brought to you by the trusted RS brand, these LEDs are designed for panel mount applications.
It boasts a high level of ingress protection and is suitable for most environments, including outdoor applications.
These LED indicators also have a wide operating temperature range of -40 to +85°C, further expanding their application possibilities.
These 10mm LEDs require a 14mm panel cutout.
Fixing nuts and spring washers are included.
The series offers a wide range of voltage ratings, bezel finishes and bezel styles.
Features and Benefits: . 14mm panel mount LED indicator . 10mm colored diffused epoxy lens or 10mm colorless clear ultra-bright LED . Polished chrome, black chrome or satin gray bezel finish . Raised and flat bezel types . 12 to 24 Vdc . IP67 sealed . Includes fixing nut and spring washer . Maximum reverse voltage: 5V . Viewing angle: up to 100° . Expected life: 100,000 hours . Operating temperature range: -40 to +85°C

Ulasan Produk

Tidak ada ulasan