RS PRO RS PRO Pilot Lamp, 12V dc, Green, Mounting Hole Size: 6mm

Sebelum PPN:
Rp539.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rated voltage = 12V dc
Light output color = Green Mounting hole size = 6mm
Lamp Type = LED
Lamp size = 3 mm
Termination Type = Lead Wire
IP Rating = IP67
Bezel Style = Recessed Bezel Color = Chrome Current Rating = 20mA
Intensity = 40mcd
Length = 18.8mm

UL. Fixing nut, spring washer. LED indicator, 6 mm mounting, 12/24 Vdc, wire. These LEDs are IP67 rated and designed for panel mounting, making them suitable for most environments, including outdoor environments.
These products are available with a wide temperature range of -40 to +85°C, which increases the number of potential applications.
These 3mm LEDs require a 6mm panel cutout and are supplied with a fixing nut and spring washer.
These products come in a wide range of voltage ratings, bezel finishes, and bezel types.
6mm panel mount LED indicator 3mm color diffused epoxy lens or 3mm colorless clear ultra-bright LEDs Polished chrome, black chrome, or satin gray bezel finishes Protruding, recessed, or flat bezel options 12 to 28V dc Wire terminals IP67 sealed Viewing angle: up to 100° Expected life: 100,000 hours Operating temperature range: -40 to +85°C

Ulasan Produk

Tidak ada ulasan