RS PRO RS PRO Pilot Lamp, 12V cc, Green, Mounting Hole Size: 8mm

Sebelum PPN:
Rp709.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro LED indicator, 8mm mounting hole diameter, 12-24 dc. Brought to you by the trusted RS Pro, these LED indicators are super bright and highly visible in sunlight.
The body has solder lug terminals and a chrome bezel.
It is also sealed to meet IP67 ingress protection, making it suitable for outdoor applications in harsh environments.
RS Pro LED indicators are extremely bright and long lasting, making them suitable for use in a wide range of devices.
All models are highly reliable and of excellent quality.
Features and Benefits. Fully visible in sunlight. Various voltages. Recessed or protruding bezel. Long life, low power consumption. IP67 rating. What protection do these indicators provide? Each LED indicator has an IP67 protection rating.
Although it is not completely waterproof, it is fully protected from dust and other small particles.
It can also be fully immersed in water (up to a depth of 1 m) for up to 30 minutes.
How this feature is used will vary depending on your application, but if you follow the guidelines above correctly, your LEDs will continue to operate smoothly.
Why choose LEDs? While long life and low power consumption are the main advantages of LEDs, there are many other reasons to choose them.
Temperature LEDs generate much less heat than incandescent or neon lights.
Directional LEDs emit light in only one direction, reducing the need for additional components such as reflectors.
However, this is not the case when the LED indicator is used as a signal on a circuit board.
Cost LEDs are generally available in greater quantities than standard bulbs or pilot lights, making them a cost-effective solution to purchase and operate.
When operating this LED indicator, be sure to use a current limiting device such as an appropriate series resistor.
Do these indicators come with fixings? Each LED indicator comes with a fixing nut, washer and gasket.
Quick and easy installation.
Feature
Specification
Rated voltage = 12V cc
Light output color = Green Mounting hole size = 8mm
Lamp Type = LED
Termination Type = Solder Tab
IP Rating = IP67
Bezel Style = Recessed Bezel Color = Chrome Current Rating = 20mA
Strength = 2700mcd
Length = 41mm

Ulasan Produk

Tidak ada ulasan