RS PRO RS PRO Pilot Lamp, 115 V dc, 230V ac, White, Mounting Hole Size: 16mm

Sebelum PPN:
Rp879.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pin protection tube, fixing nut, washer, gasket. LED indicator, 16 mm mounting, 130 Vac, 230 Vac / 115 Vac. This LED indicator has a recessed diffused epoxy lens in a protruding chrome bezel.
The indicator has a compact, rugged body and features solder tabs for easy installation.
These LED indicators are low power consumption and have a long lifespan, making them suitable for a variety of equipment needs.
Features and Benefits: 10mm color diffused round lens 18.3mm chrome bezel IP67 sealed 100,000 hour life expectancy 0.11" (2.8 x 0.8mm) terminals Operating temperature range: -25 to +60°C
Feature
Specification
Rated voltage = 115 V dc, 230 V ac
Light output color = White Mounting hole size = 16mm
Lamp Type = LED
Termination Type = Solder Tab Bezel Style = Raised Bezel Color = Chrome Current Rating = 3mA
Strength = 350mcd
Length = 62.5mm

Ulasan Produk

Tidak ada ulasan