RS PRO RS PRO Pilot Lamp, 110V ac, White, Mounting Hole Size: 8mm

Sebelum PPN:
Rp449.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rated voltage = 110V ac
Light output color = White Mounting hole size = 8mm
Lamp Type = LED
IP Rating = IP67
Bezel Style = Flush Mount Current Rating = 6mA
Intensity = 150mcd
Length = 34.9mm

Fixing nut, spring washer. If using a 2 V dc LED indicator, be sure to use a current-limiting component such as an appropriate series resistor.
8mm Ultra Bright IP67 LED Panel Indicator. RS ultra bright panel mount 8mm LED indicator with 5mm colored diffused epoxy lens is available in either gloss or black chrome bezel finish.
Bezel style options: raised, recessed, and flat. Applications include medical, communications, engineering, transportation systems, specialty vehicles, and agricultural vehicles.
Features and Benefits . IP67 sealed . High brightness . Protruding, recessed and flush bezels . Glossy/black chrome bezel finish

Ulasan Produk

Tidak ada ulasan