RS PRO RS PRO Pilot Lamp, 110V ac, White, Mounting Hole Size: 14mm

Sebelum PPN:
Rp869.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rated voltage = 110V ac
Light output color = White Mounting hole size = 14mm
Lamp Type = LED
Termination Type = Lead Wire
IP Rating = IP67
Bezel Style = Protrusion Current Rating = 6mA
Strength = 350mcd
Length = 28.8mm

UL Certified. UL. Fixing nut, spring washer. LED indicator, 14 mm mounting, 110/220 V ac, wire. These LEDs are IP67 rated and designed for panel mounting, making them suitable for most environments, including outdoor environments.
These products are available with a wide temperature range of -40 to +85°C, which increases the number of potential applications.
These 10mm LEDs require a 14mm panel cutout.
Fixing nuts and spring washers are included.
These products come in a wide range of voltage ratings, bezel finishes, and bezel types.
14mm panel mount LED indicator 10mm colored diffused epoxy lens or 10mm colorless clear ultra-bright LED Polished chrome, black chrome, or satin gray finish bezel Raised and flat bezel types 110 to 220V ac IP67 sealed Includes fixing nut and spring washer Maximum reverse voltage: 5V Viewing angle: up to 100° Expected life: 100,000 hours Operating temperature range: -40 to +85°C

Ulasan Produk

Tidak ada ulasan