RS PRO RS PRO Pilot Lamp, 10.8 to 13.2V dc, Orange, Mounting Hole Size: 8mm

Sebelum PPN:
Rp349.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rated voltage = 10.8 → 13.2V dc
Light output color = Orange Mounting hole size = 8mm
Lamp Type = LED
IP Rating = IP67
Bezel Style = Flush Mount Current Rating = 20mA
Strength = 110mcd
Length = 34.9mm

UL. Fixing nut, spring washer. LED indicator, 8mm mounting, 12/24V dc and 220V ac, flush mounted black chrome bezel. Brought to you by the trusted RS Pro, these LED indicators have a diffused epoxy lens and a black chrome bezel.
The body has solder lug terminals.
It is also sealed to meet IP67 ingress protection, making it suitable for outdoor applications in harsh environments.
LED indicators are extremely bright, have a long lifespan, and consume low power, making them suitable for a wide range of equipment applications.
Features and Benefits: . 5mm colored diffused epoxy lens . Maximum panel thickness: 7mm . Solder lug / Faston terminals . IP67 rated sealing . Expected life: 100,000 hours

Ulasan Produk

Tidak ada ulasan