RS PRO RS PRO Pilot Lamp, 1.8 to 3.3V dc, Hyper Yellow, Mounting Hole Size: 8mm

Sebelum PPN:
Rp979.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO 8mm Panel Mount LED Indicator RS PRO has a range of high-quality panel mount LED bulb indicators.
Manufactured for lighting small spaces, RS PRO LED bulbs are a great choice for all models as they are reliable and of excellent quality.
With a choice of 5mm coloured diffused epoxy lenses or 5mm colourless clear options, and ProMinent, flush mounted and recessed bezel styles, RS PRO has a range of applications to suit.
Sealed to IP67, these LED indicators are protected against the ingress of water, dust and dirt.
It features a plated brass bezel with a polished chrome, black or satin grey finish and a molded polycarbonate rear body for long life and excellent wear resistance.
RS brand LED indicators from RS brand offer high brightness, long life and low power consumption.
Features and Benefits Reliable panel mounting LED 5mm colored diffused epoxy lens or 5mm colorless clear option Available in ProMinent, flush mounted, or flush mounted bezel types Epoxy sealed wire to light These indicators are IP67 rated Polished chrome, black or satin grey finished bezel.
Fixing nut and spring washer supplied as standard Expected lifespan: 100,000 hours This series is available in a variety of light output colours Applications LED indicator bulbs are used in a wide range of applications including Telephone voicemail systems Automotive Vending machines / kiosks Industrial polish chrome, black or satin grey finished bezel.
ProMinent, recessed, flat bezel type.
P67 sealing option (EN60529).
Fixing nuts and spring washers are included.
Feature
Specification
Rated voltage = 1.8 -> 3.3V dc
Light output color = Hyper Yellow Mounting hole size = 8mm
Lamp Type = LED
Termination Type = Lead Wire Mounting Type = Panel Mount
IP Rating = IP67
Bezel Style = Recessed Bezel Color = Chrome Current Rating = 20mA
Strength = 1560mcd
Shape = Round

Ulasan Produk

Tidak ada ulasan