Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Pilot Light Complete Unit = Pilot Light Complete Unit V ac/dc
Illumination color = Yellow Cutout diameter = 16mm
Lamp Type = LED
Mounting type = Panel mount
IP protection rating = IP40
Termination Style = Screw Current Rating = 20mA
Shape = Round
RS PRO Complete 16mm LED Indicator Control Station. The RS PRO range of LED indicators uses multi-chip technology to provide high brightness, uniform colour with low power consumption.
Additionally, panel locking nuts and captive screw terminals make installation quick and easy.
Available in red, green, yellow, blue, and white with a voltage range of 12 to 230V.
This range of LED indicators is rated IP40 and has an operating life of 30,000 hours.
LED stands for "light-emitting diode" and is a semiconductor that lights up when an electric charge passes through it.
Available in a variety of colours and voltages, this RS PRO range of pilot lights includes:
909-2415. Blue, 12 V ac/dc. 909-2430. Green, 12 V ac/dc. 909-2449. Red, 12 V ac/dc. 909-2459. White, 12 V ac/dc. 909-2474. Yellow, 12 V ac/dc. 909-2424. Blue, 24 V ac/dc. 909-2433. Green, 24 V ac/dc. 909-2443 909-2443. Red, 24 V ac/dc; 909-2468 909-2468. White, 24 V ac/dc; 909-2477 909-2477. Yellow, 24 V ac/dc; 909-2471 909-2471. Yellow, 120 V ac/dc; 909-2446 909-2446. Green, 230 V ac. Features and Benefits:. Brighter than standard incandescent bulbs. Quick and easy installation. Bright, high-intensity colored light. Ultra-low power consumption - extremely energy efficient. Operating temperature range: -25 to 55°C. Up to 30,000 hours operating life. Choice of colors and voltages. Multi-chip technology. IP40 rated: Protected against tools and small wires.
Not protected against liquids. Typical Applications: Pilot lights and LED indicator lights are mechanical or instrument lights that can also be integrated into switches.
It can be used to indicate when a machine or industrial process starts/stops.
We offer solutions to meet a variety of requirements and provide reliable display functionality.
It is used in the following places:
Automatic devices Telephones Air conditioning panels Dashboard lights
Illumination color = Yellow Cutout diameter = 16mm
Lamp Type = LED
Mounting type = Panel mount
IP protection rating = IP40
Termination Style = Screw Current Rating = 20mA
Shape = Round
RS PRO Complete 16mm LED Indicator Control Station. The RS PRO range of LED indicators uses multi-chip technology to provide high brightness, uniform colour with low power consumption.
Additionally, panel locking nuts and captive screw terminals make installation quick and easy.
Available in red, green, yellow, blue, and white with a voltage range of 12 to 230V.
This range of LED indicators is rated IP40 and has an operating life of 30,000 hours.
LED stands for "light-emitting diode" and is a semiconductor that lights up when an electric charge passes through it.
Available in a variety of colours and voltages, this RS PRO range of pilot lights includes:
909-2415. Blue, 12 V ac/dc. 909-2430. Green, 12 V ac/dc. 909-2449. Red, 12 V ac/dc. 909-2459. White, 12 V ac/dc. 909-2474. Yellow, 12 V ac/dc. 909-2424. Blue, 24 V ac/dc. 909-2433. Green, 24 V ac/dc. 909-2443 909-2443. Red, 24 V ac/dc; 909-2468 909-2468. White, 24 V ac/dc; 909-2477 909-2477. Yellow, 24 V ac/dc; 909-2471 909-2471. Yellow, 120 V ac/dc; 909-2446 909-2446. Green, 230 V ac. Features and Benefits:. Brighter than standard incandescent bulbs. Quick and easy installation. Bright, high-intensity colored light. Ultra-low power consumption - extremely energy efficient. Operating temperature range: -25 to 55°C. Up to 30,000 hours operating life. Choice of colors and voltages. Multi-chip technology. IP40 rated: Protected against tools and small wires.
Not protected against liquids. Typical Applications: Pilot lights and LED indicator lights are mechanical or instrument lights that can also be integrated into switches.
It can be used to indicate when a machine or industrial process starts/stops.
We offer solutions to meet a variety of requirements and provide reliable display functionality.
It is used in the following places:
Automatic devices Telephones Air conditioning panels Dashboard lights
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
