RS PRO RS PRO Piezoelectric Buzzer, 90dB, Panel Mount

Sebelum PPN:
Rp439.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flanged Transducer, Wired Type. Flange-mounted transducer with round case. Wiring connection. High audio output. Requires external circuitry for operation.
Feature
Specification
Mounting Type = Panel Mount Maximum Supply Voltage = 30V ac Sound Level = 90dB Drive Type = External Tone Type = Continuous Length = 34mm Depth = 24mm Height = 5mm Dimensions = 34 x 24 x 5mm Operating Temperature Min = -30°C Operating Temperature Max = +85°C Maximum Frequency = 4.1kHz Supply Current = 12mA

Ulasan Produk

Tidak ada ulasan