RS PRO RS PRO Piezoelectric Buzzer, 85dB, Panel Mount

Sebelum PPN:
Rp189.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mounting Type = Panel Mount Minimum Supply Voltage = 3V dc
Maximum supply voltage = 30V dc
Sound level = 85dB
Drive Type = Internal Tone Type = Continuous Diameter = 30mm
Height = 10mm
Dimensions = 30 (Dia.) x 10mm
Operating temperature Min = -30°C
Operating temperature Max = +85°C
Maximum frequency = 3kHz
Minimum frequency = 2000Hz

RS Pro 3 to 30V Panel Mount Buzzer, 86 dB Continuous Generate sound from your electronic equipment with this piezo buzzer from RS Pro.
It is easy and safe to wire and produces up to 86 dB of continuous sound.
The buzzer features flying leads for quick connection and an ABS (acrylonitrile butadiene styrene) exterior construction for high impact and chemical resistance.
The internal circuitry allows direct mounting on a printed circuit board (PCB).
This piezo buzzer component produces sound at a much higher pressure level than a magnetic buzzer.
It operates on a relatively low current of 13 mA.
The buzzer is safe for use in temperatures ranging from -30 to +85°C and has been rigorously tested to RS PRO standards.
They are typically used in alarm and warning devices, telephone dial tones, toys, and game sounds.
Features and Benefits. Continuous piezo buzzer. Noise level 86 dB. Internal drive. Panel mounting. Dimensions 30 mm x 10 mm. Supply current: 24 mA. Diameter 26 mm. Height 15.55 mm. Minimum operating temperature -30°C. Maximum operating temperature +85°C. Minimum supply voltage: 3 V (DC). Maximum supply voltage: 30 V (DC). Frequency range: 2000 Hz to 3 kHzRS PRORS PRO is a manufacturer's own brand, offering a wide range of high-quality, great-value products to give you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested against demanding industry standards and are only given the RS PRO label of approval if we are confident of their exceptional quality.
This means you can work with confidence.

Ulasan Produk

Tidak ada ulasan