RS PRO RS PRO Piezoelectric Buzzer, 80dB, Through Hole

Sebelum PPN:
Rp7.699.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Round PCB mounted continuous tone buzzer. High output piezo buzzer.
It is suitable for PCB mounting and is housed in a circular case.
Feature
Specification
Mounting Type = Through-hole Minimum Supply Voltage = 3V dc
Maximum supply voltage = 16V dc
Sound level = 80dB
Drive Type = Internal Tone Type = Continuous Diameter = 13.8mm
Height = 11.5mm
Dimensions = 13.8 (Dia.) x 11.5mm
Operating temperature Min = -20°C
Operating temperature Max = +70°C
Maximum frequency = 4.5kHz
Supply current = 7mA

Ulasan Produk

Tidak ada ulasan