Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Mounting Type = Panel Mount Minimum Supply Voltage = 3V dc
Maximum supply voltage = 20V dc
Sound level = 73dB
Drive Type = Internal Tone Type = Continuous Diameter = 23.8mm
Length = 34mm
Height = 14.5mm
Dimensions = 23.8 (Dia.) x 14.5mm
Operating temperature Min = -30°C
Operating temperature Max = +85°C
Maximum frequency = 3.6kHz
Minimum frequency = 2600Hz
RS PRO 20 V dc, Panel Mount Buzzer, Continuous 73 dB This piezo buzzer from RS Pro provides a safe and easy way to produce sound from electronic devices.
The resonant frequency of this product is 2.8 kHz.
It can also be easily wired to release up to 73 dB of continuous tone.
This buzzer operates at a low current of 14 mA.
It has internal circuitry and can be mounted directly on a printed circuit board (PCB).
The ABS (acrylonitrile butadiene styrene) housing is highly impact and chemical resistant, and the flying leads allow for quick connection.
This piezo buzzer produces a much louder pressure level of sound compared to a magnetic buzzer.
This handy component has been thoroughly tested to meet the most stringent RS PRO safety and quality standards.
Safe for use in temperatures ranging from -30 to +85°C. Not only are they used for alarms, but also for telephone dial tones, toys and game sounds.
Features and Benefits. Continuous piezo buzzer. Noise level: 73 dB. Resonant frequency is 2.8 kHz. Internal drive. Flange mounting. Dimensions are 23.8 (diameter) x 14.5 mm (height) x 34 mm (length). Supply current: 14 mA. Minimum operating temperature is -30°C. Maximum operating temperature is +85°C. Minimum supply voltage: 3 V (DC). Maximum supply voltage: 20 V (DC). Minimum frequency is 2600 Hz. Maximum frequency 3.6 kHzRS PRORS PRO is a manufacturer's own brand offering a wide range of high-quality, great-value products to give you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested against demanding industry standards and are only given the RS PRO label of approval if we are confident of their exceptional quality.
This means you can work with confidence.
Maximum supply voltage = 20V dc
Sound level = 73dB
Drive Type = Internal Tone Type = Continuous Diameter = 23.8mm
Length = 34mm
Height = 14.5mm
Dimensions = 23.8 (Dia.) x 14.5mm
Operating temperature Min = -30°C
Operating temperature Max = +85°C
Maximum frequency = 3.6kHz
Minimum frequency = 2600Hz
RS PRO 20 V dc, Panel Mount Buzzer, Continuous 73 dB This piezo buzzer from RS Pro provides a safe and easy way to produce sound from electronic devices.
The resonant frequency of this product is 2.8 kHz.
It can also be easily wired to release up to 73 dB of continuous tone.
This buzzer operates at a low current of 14 mA.
It has internal circuitry and can be mounted directly on a printed circuit board (PCB).
The ABS (acrylonitrile butadiene styrene) housing is highly impact and chemical resistant, and the flying leads allow for quick connection.
This piezo buzzer produces a much louder pressure level of sound compared to a magnetic buzzer.
This handy component has been thoroughly tested to meet the most stringent RS PRO safety and quality standards.
Safe for use in temperatures ranging from -30 to +85°C. Not only are they used for alarms, but also for telephone dial tones, toys and game sounds.
Features and Benefits. Continuous piezo buzzer. Noise level: 73 dB. Resonant frequency is 2.8 kHz. Internal drive. Flange mounting. Dimensions are 23.8 (diameter) x 14.5 mm (height) x 34 mm (length). Supply current: 14 mA. Minimum operating temperature is -30°C. Maximum operating temperature is +85°C. Minimum supply voltage: 3 V (DC). Maximum supply voltage: 20 V (DC). Minimum frequency is 2600 Hz. Maximum frequency 3.6 kHzRS PRORS PRO is a manufacturer's own brand offering a wide range of high-quality, great-value products to give you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested against demanding industry standards and are only given the RS PRO label of approval if we are confident of their exceptional quality.
This means you can work with confidence.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
