RS PRO RS PRO Piezoelectric Buzzer Surface Mount

Sebelum PPN:
Rp189.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mounting Type = Surface Mount Minimum Supply Voltage = 1V ac
Maximum supply voltage = 30V ac
Drive Type = External Tone Type = Diaphragm Diameter = 35mm
Height = 0.53mm
Dimensions = 35 (Dia.) x 0.53mm
Operating temperature Min = -20°C
Operating temperature Max = +60°C
Maximum frequency = 3.4kHz
Capacitance = 25nF

Circular Piezoelectric Sounder Flying Lead. A small, high-output circular piezoelectric sounder product.
Features: . . Circular case piezoelectric sounder . Option for flying leads or no flying leads . High audio output . Requires external driver circuit for operation

Ulasan Produk

Tidak ada ulasan