Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Piezo Buzzer Introducing the RS PRO piezo buzzer component range.
This is the perfect audible signal unit for providing high frequency audio output such as a siren or Klaxon for warnings and emergencies.
This piezo buzzer is an electromechanical component unit that can be installed in a wide range of environments and is used to ensure worker safety while providing a clear signal essential for the safe daily operation of high-value machinery and components.
Reduce unplanned downtime and the risk of damage or injury.
Buzzers are available in a wide range of frequencies, making them versatile for use in factories, manufacturing plants, construction sites and many public areas.
Features and Benefits: The cost-effective RS PRO piezo buzzer is a robust replacement component that is easy to install using wire leads and flange mounting and has a steady sounder signal of 73 dB Ideal for use as a warning signal or audible alarm in emergency situations such as fire alarms and general safety precautions to indicate potential danger or to give warnings such as reversing a vehicle Buzzer size: 23 mm (diameter) x 14.8 mm (height) Operating temperature: -30°C to +85°C IP43 rating CE certified and RoHS compliant Applications: Buzzer or sounder units are general purpose devices most commonly used to indicate various operating conditions for equipment installations and warnings.
The audio signal unit can indicate start, stop and fault signals as well as contact technical staff to quickly and easily notify them of any issues or calls to action which is particularly important when visual signals cannot be seen in busy manufacturing or industrial environments.
Buzzers use high frequency sound to maximize safety, combining different frequencies with sirens to ensure the correct warning or signal message is produced.
Key Applications: Industrial and manufacturing environments Construction sites Safety vehicles for traffic and law enforcement Emergency vehicles Public areas such as offices, shops and housing blocks Benefits of Buzzers/Sounders The main benefit of electronic sounder beacons is that they provide important voice communications in emergencies and warnings to help prevent unexpected downtime, particularly in industrial and manufacturing environments.
Setting an audible alarm tone can prevent expensive equipment damage and personal injury or death.
In short, sounders are important safety devices in a wide variety of environments and applications.
Why choose RS PRO? RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers all over the world, all RS PRO products are rigorously tested to demanding industry standards.
If we are confident in the quality of these products, they will only be given the RS PRO seal of approval.
This will help you work with confidence.
This is the perfect audible signal unit for providing high frequency audio output such as a siren or Klaxon for warnings and emergencies.
This piezo buzzer is an electromechanical component unit that can be installed in a wide range of environments and is used to ensure worker safety while providing a clear signal essential for the safe daily operation of high-value machinery and components.
Reduce unplanned downtime and the risk of damage or injury.
Buzzers are available in a wide range of frequencies, making them versatile for use in factories, manufacturing plants, construction sites and many public areas.
Features and Benefits: The cost-effective RS PRO piezo buzzer is a robust replacement component that is easy to install using wire leads and flange mounting and has a steady sounder signal of 73 dB Ideal for use as a warning signal or audible alarm in emergency situations such as fire alarms and general safety precautions to indicate potential danger or to give warnings such as reversing a vehicle Buzzer size: 23 mm (diameter) x 14.8 mm (height) Operating temperature: -30°C to +85°C IP43 rating CE certified and RoHS compliant Applications: Buzzer or sounder units are general purpose devices most commonly used to indicate various operating conditions for equipment installations and warnings.
The audio signal unit can indicate start, stop and fault signals as well as contact technical staff to quickly and easily notify them of any issues or calls to action which is particularly important when visual signals cannot be seen in busy manufacturing or industrial environments.
Buzzers use high frequency sound to maximize safety, combining different frequencies with sirens to ensure the correct warning or signal message is produced.
Key Applications: Industrial and manufacturing environments Construction sites Safety vehicles for traffic and law enforcement Emergency vehicles Public areas such as offices, shops and housing blocks Benefits of Buzzers/Sounders The main benefit of electronic sounder beacons is that they provide important voice communications in emergencies and warnings to help prevent unexpected downtime, particularly in industrial and manufacturing environments.
Setting an audible alarm tone can prevent expensive equipment damage and personal injury or death.
In short, sounders are important safety devices in a wide variety of environments and applications.
Why choose RS PRO? RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers all over the world, all RS PRO products are rigorously tested to demanding industry standards.
If we are confident in the quality of these products, they will only be given the RS PRO seal of approval.
This will help you work with confidence.
Feature
SpecificationMounting Type = Screw Mount Minimum Supply Voltage = 3V dc
Maximum supply voltage = 20V dc
Sound level = 73dB
Drive Type = External Tone Type = Continuous Diameter = 23mm
Height = 14.8mm
Dimensions = 23 x 14.8mm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
